
Customers Also Viewed
Wet floor sign features English and Spanish warnings for more effective communication. Bright design with bold letters is highly visible and can be easily recognized from a distance. Universal wet floor graphic provides further acknowledgement of caution. Sign conveniently folds flat for space-saving storage.
Product Details
- Type 2 Sided, Multi-Lingual
- Package Quantity 1
- Brand Genuine Joe
- Description Wet Floor Sign
- Material Plastic
- Manufacturers Part Number GJO85117
- Color Family Yellow
Weights & Dimensions
- Width 11 in
- Height 25 in
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 23, 2018
There are no questions for this product.

Global Industrial Plastic Trash Can, 32 Gallon, Gray
Item #: 240460GY
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$49.95

Global Industrial Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles
Item #: 640640
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95

Genuine Joe Graphic Two Sided Wet Floor Sign, English/Spanish, Yellow - GJO85117
$13.75
- Product Information
- Customer Review
- Product Q&A
- Accessories