Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Winholt CR-156F-Gravity Fed Can Dispensing Rack, 156 (#10 Cans)

Winholt CR-156F-Gravity Fed Can Dispensing Rack, 156 (#10 Cans)

Item #: WBB237206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $861.00

$143.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Winholt CR-162, Stationary Can Dispensing Rack, 162 (#10 Cans), 216 (#5 Cans)

Winholt CR-162, Stationary Can Dispensing Rack, 162 (#10 Cans), 216 (#5 Cans)

Prairie View CR0540, Half Size Can Rack, 52 (#10 Cans), 72 (#5 Cans)

Prairie View CR0540, Half Size Can Rack, 52 (#10 Cans), 72 (#5 Cans)

Advance Tabco CR10-162M-X, Full Size Can Rack, 162 (#10 Cans). 216 (#5 Cans)

Advance Tabco CR10-162M-X, Full Size Can Rack, 162 (#10 Cans). 216 (#5 Cans)

Winholt® CR-162M-Aluminum Full Sized Can Dispensing Rack,162(#10 Cans), 216(#5 Cans)

Winholt® CR-162M-Aluminum Full Sized Can Dispensing Rack,162(#10 Cans), 216(#5 Cans)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hirsh Industries® Iron Horse Heavy Duty Storage Rack, 48"Wx24"Dx72"H,5 Shelf, 3200lbs cap, Gray

Hirsh Industries® Iron Horse Heavy Duty Storage Rack, 48"Wx24"Dx72"H,5 Shelf, 3200lbs cap, Gray

Winholt® CR-156F-Gravity Fed Can Dispensing Rack

All welded, high strength, extruded aluminum. FIFO - First In-First Out - automaticalyy roates stock to insure freshness. Self feeding, gravity-fed shelves. Holds 13 #10 cans per set of runners insuring no broken cases are left in storage. Cans are visible and accessible for quick and easy inventory.

Weights & Dimensions

  • Width 27 in
  • Height 76 in
  • Length 44 in

Product Details

  • Brand Winholt
  • #10 Can Capacity 156
  • Description Gravity Fed Can Rack
  • #5 Can Capacity 96
  • Material Aluminum
  • Manufacturers Part Number CR-156F

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt CR-156F-Gravity Fed Can Dispensing Rack, 156 (#10 Cans)

Winholt CR-156F-Gravity Fed Can Dispensing Rack, 156 (#10 Cans)

Item #: WBB237206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant