Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3165377

MPN #: GR-070W-BL3

Xena Gravity Women’s Steel Safety Work Shoe Sleek Black - Size 7W

Product Description
This stylish steel-toe bootie redefines what safety footwear can be for professional women. These beautiful work shoes help empower professional women to walk with confidence. ASTM Certified, OSHA Compliant, Non-Slip steel-toes never looked this good. Gravity Sleek Black and Cognac Brown editions are handcrafted in North America using genuine full-grain leather for an unforgettable fit.

The Gravity features a comfortable and timeless design to help women easily transition between the office and the shop floor. With its stabilizing wide-heel and rubber outsole, it is the perfect "walkthrough boot". For best fit, order 1/2 size larger than your Regular Shoe size.

Features:
  • ASTM Certified (F2413-18)
  • OSHA Compliant
  • ASTM F3445 Slip Resisting (SR) Outsole (Dry & Wet Surfaces)
  • Impact & Compression Resistant (I/75 C/75)
  • Oil & Chemical Resistant Outsole (D471)
  • Easy On-Off Design
  • OSHA/CSA Approved Heel-Height
  • Heat Resisting Outsole (575° F)
  • Antimicrobial PU Insole
  • Designed for Women by Women (Small Woman-Owned Business)
  • Comfortable Ankle Padding
  • Breathable Mesh, Odor Preventing, Thermal Regulating Lining (Air-Flow Tech)
  • High Quality Full-Grain Leather sourced from LWG-certified Tannery
  • Impact Absorbing Insole (Anti-Fatigue; Anti-Microbial; Arch-Supporting)
  • Premium YKK Zipper
  • Thermal Regulating Lining
  • For best fit, order 1/2 size larger than your Regular Shoe size


PRICE
$189.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size7
Boot Height4 in

Product Details

Chemical Resistant SoleYes
Upper MaterialFull Grain Leather
MaterialLeather / Rubber / Polyurethane
Outsole MaterialRubber/Polyurethane
GenderWomen's
Manufacturers Part NumberGR-070W-BL3
InsoleAntimicrobial Polyurethane
WaterproofNo
BrandXena Workwear
TypeWork Boots
ColorBlack
SeriesGravity
Toe TypeSteel Toe
Midsole MaterialPolyurethane
StyleBootie
Outsole DesignOil & Chemical Resistant
InsulatedNo
Closure TypeSide Zipper
Footwear Sole PatternSlip Resistant
Package Quantity1
DescriptionWomen's Safety Work Boots
Shank MaterialFiberglass
Slip ResistantYes
Lining MaterialAntimicrobial Breathable Mesh

Compliance & Certifications

CertificationsASTM F2413-18, ASTM F3445, OSHA Compliant