Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238203BG

Global Industrial™ Steel Boltless Wood Deck Shelving - 10 Plastic Hopper Bins Beige, 42x15x84

Product Description
Boltless Steel Shelving with Bins
Heavy duty steel unit includes 5 shelves sized to hold 10 hopper bins efficiently. 14 gauge steel uprights permit easy boltless, tool-free assembly. Includes 5/8" thick particleboard wood decking supported by double riveted beams for a shelf capacity of 1,200 lbs. Shipped with 2 bonus bins for a total of 12 (all 1 color). Shelves have a gray enamel finish. 42"W x 15"D x 84"H.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth15 in
Height84 in

Product Details

Assembly RequiredYes
Shelf TypeWood Deck
Shelf Capacity1200 lbs
Bin Quantity (Bin Size)10(C)
ColorGray
Number of Bins10
StyleSteel
Number of Shelves5
MaterialSteel
Bin ColorBeige
Manufacturers Part Number238203BG
BrandGlobal Industrial

Warranty

Warranty1 yr