Gray China Bristle 4" Chip Paint Brush - 11101040
Gray Natural China Bristle Chip Brushes feature a red plastic handle. They are single-use brushes.
Rubberset Gray China Bristle 4" Chip Paint Brush - 11101040 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.60 Sold in packages of 10 / $4.16 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Thickness | 11/16 in |
| Length Out | 2 |
Product Details
| Style | Flat |
| Package Quantity | 10 |
| Description | Gray China Bristle Chip Brush |
| Manufacturers Part Number | 11101040 |
| Brand | Rubberset |
| Bristle Material | Bristle |