SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Greenlee® 2448  48" x 25" x 24" Jobsite Storage Box

Greenlee® 2448 48" x 25" x 24" Jobsite Storage Box

Item #: WBB0142649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$717.30 up to 2% OFF

Price: $702.00

$117.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Knaack 42 Jobmaster® Chest, 9 Cu. Ft., Steel, Tan

Knaack 42 Jobmaster® Chest, 9 Cu. Ft., Steel, Tan

Global Industrial™ Heavy Duty Swivel Plate Caster, 4" Polyurethane Wheel, 600 Lb. Capacity

Global Industrial™ Heavy Duty Swivel Plate Caster, 4" Polyurethane Wheel, 600 Lb. Capacity

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Piano Style Site Box

Piano Style Site Box

Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Lund 6549RH 48" Heavy Duty Medium 48" Steel Job Site Box W/ Rhino Lining

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Greenlee 5060MESH Mesh Cabinet

Greenlee 5060MESH Mesh Cabinet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy Duty Rigid Plate Caster 4" Polyurethane Wheel 600 Lb. Capacity

Global Industrial™ Heavy Duty Rigid Plate Caster 4" Polyurethane Wheel 600 Lb. Capacity

Global Industrial™ Locking Storage Cabinet 48x24x78, 29 YL Stacking Bins, 6 Shelves Unassembled

Global Industrial™ Locking Storage Cabinet 48x24x78, 29 YL Stacking Bins, 6 Shelves Unassembled

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Red

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Red

Greenlee® 2448 Storage Chest Assy 25 X 48 X 24

Features:
  • Recessed and concealed lockprotectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only)
  • Enhanced lid bolster for added support and durability
  • Finger-groove lid handle for easy opening
  • Convenient storage tray onback wall for small items (except Models 1332,1636 and 2142)
  • Steel support arm(s) to hold lid in open position
  • Heavy-duty piano hinges with non-removable pin
  • Patented, ergonomically designed fold-down recessed handles
  • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation
  • Recommend #1 and #5 Masterlock padlocks or equivalent

Weights & Dimensions

  • Depth 25 in
  • Width 48 in
  • Height 24 in

Product Details

  • Description Job Site Storage Chest
  • Type Job Site Box
  • Brand Greenlee
  • Material Steel
  • Style Stationary
  • Manufacturers Part Number 2448
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this chest waterproof? If not, is there a gasket available for the top interior rim?

    Question Asked By: Michael, August 19, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, This chest is not waterproof however we do offer an after market gasket. I have forwarded this query to our sales team as they can provide additional detail. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee® 2448  48" x 25" x 24" Jobsite Storage Box

Greenlee® 2448 48" x 25" x 24" Jobsite Storage Box

Item #: WBB0142649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant