Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Greenlee® 842AH Hand Bender w/ Handle -1"

Model #: WBB1377542

MPN #: 842AH

Greenlee® 842AH Hand Bender w/ Handle -1"

|
Questions & Answers (0)
PRICE
$114.95
was $126.35
Save $11.40 (9%)
Usually ships in 7 to 10 days
Greenlee® 842AH Hand Bender w/ Handle -1"

Features:
  • Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light
  • Choice of aluminum or ironalloy construction provides options depending on the user'spreference for feel and weight
  • Strong, stable square hookdesign
  • 1-1/2 IN bender heads bothoffer the power pedal featurewith a larger foot area on the head for greater control, stability and leverage
  • 1/2 IN, 3/4 IN & 1 IN bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage
  • All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends
  • Lifetime Limited Warranty
1
1
Easy online or call-in returns.