x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black

Item #: WB252655

(46)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Black

Black

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXTRA VALUE DRAINAGE MATTING
This 1/2" thick rubber mat has 4 molded beveled edges to help prevent tripping and to allow easy movement of carts. Designed to withstand harsh chemicals while providing a slip resistant surface. Large-hole design allows liquid and debris to fall through leaving the surface dry and clean. This mat is also grease resistant. 1 Year Limited Warranty.

  • LENGTH INCHES 60
  • LENGTH FEET 5
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • CONSTRUCTION Rubber
  • DESCRIPTION General Purpose Drainage Mat
  • MANUFACTURERS PART NUMBER 39378092030000500
  • MODEL 252655
  • SURFACE Rubber
  • THICKNESS INCHES 1/2
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 27
  • PRODUCT BRAND WorkStep™
  • PATTERN Drain Holes
  • REFERENCE # 39-378
  • Molded beveled edges help prevent tripping and permit carts and trucks to pass over easily. High quality rubber endures heavy traffic.
Customer Review

5.0

  • 5 Star

    37
  • 4 Star

    6
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: REBECCA

    Date: September 10, 2020

    Cushy, comfy
    Your review:
    Very cushy yet sturdy. Great product and speedy delivery.
  • Reviewer: Anonymous

    Date: April 17, 2018

    Great Product For Slippery Floors
    Your review:
    Purchased several of these mats, for a slippery wet area in our factory and it did the job of making it safe for employees to walk on!!
  • Reviewer: Anonymous

    Date: April 12, 2018

    rubber mat
    Your review:
    great mat, used as a floor mat inside a railroad truck
  • Reviewer: Anonymous

    Date: March 29, 2018

    Rubber Mat
    Your review:
    This rubber mat is perfect for our kitchen.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Grease resistant mat
    Your review:
    Great Mat. Thick and comfortable to stand on. Really reduces fatigue
  • Reviewer: Anonymous

    Date: March 23, 2018

    very safe for wet areas
    Your review:
    This mat is perfect for in front of our ice and water machines. Prevents slips from dropped melting ice and water spills.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Knee Saver
    Your review:
    Great Product. Holds up very well. reduces knee fatigue from standing on hard surfaces all day. Chips from milling fall through so your not standing on them and mat is easy to move for cleaning.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Parts clerk
    Your review:
    My account manager was a big help with getting me the best pricing on my purchase.***sent to CS 3-23-2018 GS MILW****
  • Reviewer: Anonymous

    Date: March 23, 2018

    REVIEW
    Your review:
    GREAT
  • Reviewer: Anonymous

    Date: March 23, 2018

    Product makes like easier!
    Your review:
    It does exactly what they say it does.
Product Q & A

There are no questions for this product.

Accessories
Rubbermaid® Slim Jim® 3540 Recycling Container, 23 Gallon - Gray

Rubbermaid® Slim Jim® 3540 Recycling Container, 23 Gallon - Gray

Item #: 501996GY

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.95

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Popular item in this category

Rhino Mats K-Series Comfort Tract Anti Fatigue Yellow Mat 1/2" Thick 3' x 5' Black

Item #: B2187272

Not Yet Rated

Usually ships in 3 to 6 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black

Item #: WB252655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant