Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Lakes Tin

Model # :WBB2329413

MPN #: 195-03

Great Lakes Tin 48" Huron Tin Crown Molding in Unfinished - 195-03

Product Description
Add architectural interest and refinement to any room. Great Lakes Tin Crown Moldings match many of our Great Lakes Tin ceiling line finishes and are available in 2 styles, Huron and Superior. Made of 29-Gauge tin-plated steel, this long lasting and durable crown molding is the perfect finishing touch to your Great Lakes Tin ceiling.

PRICE
$105.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width4-3/8 in
Height3/7 in
Thickness3/7 in

Product Details

MaterialMetal
Package Quantity1
DescriptionHuron Tin Crown Molding
ColorSilver
Manufacturers Part Number195-03
Mounting StyleLay In
BrandGreat Lakes Tin

Warranty

Warranty5 yr