Great Lakes Tin Decorative Metal Ceiling Tile Nails in Copper, 100 Pack - TNU-11
Write a Review
|
Questions & Answers (0)
Product Description
Decorative Metal Ceiling Tile Nails are used for installing the Great Lakes Tin Metal Ceiling Tiles. The nails come in three colors for use with the 10 colors in the Great Lakes line. The nails are also paintable to match any tile.
PRICE
$14.99
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Width | 1/8 in |
| Height | 1-1/5 in |
| Thickness | 1-1/5 in |
Product Details
| Material | Metal |
| Package Quantity | 100 |
| Description | Decorative Metal Ceiling Tile Nails |
| Color | Brown |
| Manufacturers Part Number | TNU-11 |
| Mounting Style | Nail Up |
| Brand | Great Lakes Tin |
Warranty
| Warranty | 5 yr |