Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceiling Tiles

Ceiling tiles are versatile modular panels crafted from materials like mineral fiber, PVC, or metal, serving essential functions such as noise reduction, insulation, and maintenance accessibility in commercial, educational, medical, and hospitality environments. Lay-in ceiling tiles are engineered with fire-retardant properties, ensuring enhanced safety and compliance with building codes. Heavy duty ceiling tiles are suitable for both commercial and residential use.
364 Results

Material

View All Material

Length

View All Length

Color

View All Color

Mounting Style

View All Mounting Style
View All Thickness
View All Edge Type
View All Width
View All Brand
View All Height
View All Style
View All Price