Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Lakes Tin

Model # :WBB2329478

MPN #: Y53-04

Great Lakes Tin Saginaw 2' X 2' Lay-in Tin Ceiling Tile in Clear - Y53-04

Product Description
Great Lakes Tin Saginaw 2' X 2' Lay-in Tin Ceiling Tile in Clear - Y53-04

Great Lakes Tin Ceilings provide the classic look of yesteryear with authentic recreations that make a lasting impression in any space. The ceiling tiles are available in both nail-up and lay-in options in numerous styles and finishes. The nail-up tiles are easily applied with nails, screws or glue. Lay-in tiles simply lay into and existing 15/16in suspended ceiling grid. Finish options range from antique or gloss white to bronze burst and copper offerings. Two crown molding sytles are also available and provide a finshed look to your project. Panels can be cut wit tin snips and allow customers to achieve a professional look at an affordable price.

PRICE
$125.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width23-3/4 in
Height1/100 in
Thickness1/100 in

Product Details

MaterialMetal
Package Quantity5
DescriptionLay-in Tin Ceiling Tile
ColorClear
Manufacturers Part NumberY53-04
Mounting StyleLay In
BrandGreat Lakes Tin

Warranty

Warranty5 yr