- Dual Wattage – 1500 and 1200 watts, for energy savings of up to 19 percent (greensense)
- Disposable lint filter for quick labor-saving maintenance
- 72" (6') cord
- Tourmaline technology
- 3 air/heat settings
- Cool shot button
- Contoured soft-touch handle
Sunbeam® Greensense Mid-Size Wall Mount Hair Dryer, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.80 Sold in packages of 4 / $49.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 9-1/2 in |
| Height | 10-15/16 in |
Product Details
| Type | Wall Mount Hair Dryer |
| Color | White |
| Mounting Location | Wall |
| Material | Plastic |
| Watts | 1200 - 1500 W |
| Package Quantity | 4 |
| Manufacturers Part Number | HD3002001000 |
| Brand | Sunbeam |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |