Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunbeam

Model # :WBB3254238

MPN #: 1632020000

Sunbeam® Wall Mount Dryer, Tourmaline, White - Pkg Qty 6

Product Description
Features:
  • Dual wattage – switch from 1500 to 1200 watts for up to 19% energy savings
  • Magnetic hand set locking system
  • Tourmaline technology
  • Two air speed and heat settings
  • Smooth, quiet motor
  • 6 ft. coiled cord
  • Soft-glow nightlight (001632-040-000)
  • Removable lint filter
  • Automatic shut-off when placed in wall-mount base
  • Test-reset Safety Plug offers immersion shock protection
  • One Year Limited Hospitality Warranty


PRICE
$329.70  Sold in packages of 6 / $54.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/8 in
Width9-1/2 in
Height4-7/8 in

Product Details

TypeWall Mount Hair Dryer
ColorWhite
Mounting LocationWall
MaterialPlastic
Watts1200 - 1500 W
Package Quantity6
Manufacturers Part Number1632020000
BrandSunbeam

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL