SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Item #: WBB260272

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $79.95 ea.
  • Buy 2+ $49.95 ea.

Quantity

Customers Also Viewed

Oneshot® Liquid Hand Soap 800ml Lotion Soap With Moisturizer Refill - FG4013111 - Pkg Qty 4

Oneshot® Liquid Hand Soap 800ml Lotion Soap With Moisturizer Refill - FG4013111 - Pkg Qty 4

Scrubbing Bubbles® Disinfectant Restroom Cleaner, 25 oz. Aerosol Spray, 12 Cans - 313358

Scrubbing Bubbles® Disinfectant Restroom Cleaner, 25 oz. Aerosol Spray, 12 Cans - 313358

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA

Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

Clorox Green Works Natural All-Purpose Cleaner, 64 oz. Bottle, 6 Bottles - 00457

Clorox Green Works Natural All-Purpose Cleaner, 64 oz. Bottle, 6 Bottles - 00457

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid® 5"x24" Castaway Cotton/Synthetic Dust Mop, Green - FGL15300GR00 - Pkg Qty 12

Rubbermaid® 5"x24" Castaway Cotton/Synthetic Dust Mop, Green - FGL15300GR00 - Pkg Qty 12

Renuzit® Adjustable Air Freshener, Apples and Cinnamon, 7 oz. Cone, 12/Case - DIA 03674

Renuzit® Adjustable Air Freshener, Apples and Cinnamon, 7 oz. Cone, 12/Case - DIA 03674

Clorox Green Works Natural Cleaner Spray

Powerful natural bathroom cleaner made with plant and mineral based ingredients using biodegradable and renewable resources. Works on tough stains such as soap scum, hard water and rust. For use on multiple bathroom surfaces including counters, sinks, tubs, tiles and shower doors. Contains no phosphorous or bleach. DfE Certified. Packaging Meets EPA CPG. Post-consumer and total recovered packaging content is at least 25%. 24-oz. trigger spray bottle. Sold 12 bottles per case.

Product Details

  • Type Multi-Purpose Cleaner
  • Package Quantity 12/Case
  • Brand Clorox
  • Size Type 24 oz. Trigger Bottle
  • Description Natural Cleaner Spray
  • Manufacturers Part Number CLO 00452
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Item #: WBB260272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT
    Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT
    Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant