x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Greeting Card Floor Displays, 48 Pockets, White, UDR48W

Marv-O-Lus Greeting Card Floor Displays, 48 Pockets, White, UDR48W

Item #: WBB1191137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Greeting Card Floor Displays, 48 Pockets, White, UDR48W

This floor spinner rack holds 48 dozen standard size 5"W x 7-3/4"H greeting cards.

Features:
  • 16" Spinner Diameter24" Diameter 4 Legged Plastic Molded Base
  • Stands 68" Tall
  • 4 Wings, 12 pockets per Wing
  • Black Finish
  • Metal sign holder at the top of the pole holds a sign up to 0.06" thick
  • All pockets are 5-9/16"W x 8-3/4"H with a depth of 1-1/2"
  • Holds twelve 5"W x 7-3/4"H cards per pocket
  • Bottoms of pockets are slanted for best card viewing angle and to enable gravity feeding of cards

  • MANUFACTURERS PART NUMBER UDR48W
  • HEIGHT INCHES 68
  • SPINNING DIAMETER INCHES 16
  • CONSTRUCTION Steel
  • DESCRIPTION 48-Pocket Greeting Card Floor Displays
  • COLOR White
  • DEPTH INCHES 16
  • WIDTH INCHES 16
  • NUMBER OF COMPARTMENTS 48
  • BASE DIAMETER INCHES 24
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • LEVELS 6 Step Design
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marv-O-Lus Greeting Card Floor Displays, 72 Pockets, White, UDR72W

Item #: B1191139

Not Yet Rated

Usually ships in 2 to 5 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Greeting Card Floor Displays, 48 Pockets, White, UDR48W

Marv-O-Lus Greeting Card Floor Displays, 48 Pockets, White, UDR48W

Item #: WBB1191137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant