Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grid Max

Model # :WBB2237619

MPN #: 232-07

Grid Max 4' Tee 232-07, Use With 1"W Grid, Black - Package of 25

Product Description
Grid Max 4' Tee 232-07, Use With 1"W Grid, Black - Package of 25


Gridmax is the low-cost alternative to replacing or repainting rusted, stained or deteriorated metal grid. Made from PVC vinyl - Class A fire rated. Rust and corrosion resistant. The pre-notched main covers provide seamless transitions at cross-tee intersections for easy installation. Designed to cover 2 ft x 2 ft or 2 ft x 4 ft ceiling grid systems.

Features
  • Class "A" Fire Rated
  • Low-cost alternative to replacing rusted metal grid
  • Works with 1" width grid faces
  • Case Qty: 25


PRICE
$47.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width1-1/8 in
Height1/8 in
Thickness1/8 in

Product Details

MaterialVinyl
Package Quantity25
DescriptionGrid Max 4' Tee Cover
ColorBlack
Manufacturers Part Number232-07
Mounting StyleSnap On
BrandGrid Max

Warranty

Warranty25 yr