Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB334105RD

Global Industrial™ Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W x 3"H, Red - Pkg Qty 6

Product Description
STANDARD GRID BOXES
Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities.

PRICE
$136.50  Sold in packages of 6 / $22.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width17-1/2 in
Height3 in
Size (L x W x H)22-1/2 x 17-1/2 x 3 in
Inside Length20-5/8 in
Inside Width15-5/8 in
Inside Height2-1/2 in
Weight Capacity25 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
TypeDivider Box
Short Divider Slots15
ColorRed
LidNo
MaterialPolypropylene
Package Quantity6
Manufacturers Part Number334105RD
Stack and/or NestStack
Long Divider Slots11
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA Compliant