SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy SOM13 - Grill & Oven Mitt, 13" Silicone Coated, 12 Pairs  - Pkg Qty 12

Price Per Pair - Pack of 12 pairs

Alegacy SOM13 - Grill & Oven Mitt, 13" Silicone Coated, 12 Pairs - Pkg Qty 12

Item #: WBB344642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 ea.

Price: $159.00 / Pkg of 12

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oven/Freezer Mitt, 17" Long, Non Stick Silicone, Silver

Oven/Freezer Mitt, 17" Long, Non Stick Silicone, Silver

San Jamar 800FG24-BK - Bestguard™ Oven Mitt, 24" Long, Black

San Jamar 800FG24-BK - Bestguard™ Oven Mitt, 24" Long, Black

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Oven/Freezer Mitt, 15" Long, Non Stick Silicone, Silver

Pan Grabber/Baker'S Pad, 10X11, Protects To 500° With Intermittent Use

Pan Grabber/Baker'S Pad, 10X11, Protects To 500° With Intermittent Use

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

San Jamar 8706, Bib Apron, Disposable, Lightweight, Translucent,  28"x 46"

San Jamar 8706, Bib Apron, Disposable, Lightweight, Translucent, 28"x 46"

GPS 515 L - Mesh Safety Glove, Stainless Steel, L

GPS 515 L - Mesh Safety Glove, Stainless Steel, L

Alegacy Grill & Oven Mitt - 13" Silicone Coated, All cotton fabric coated with aluminized silicone. Non-stick. Sold in pairs. Priced per pair, pack of 12 pairs.

Weights & Dimensions

  • Size 13"

Product Details

  • Type Grill & Oven Mitt
  • Package Quantity 12
  • Brand Alegacy
  • Description Grill & Oven Mitt
  • Manufacturers Part Number SOM13
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy SOM13 - Grill & Oven Mitt, 13" Silicone Coated, 12 Pairs  - Pkg Qty 12

Alegacy SOM13 - Grill & Oven Mitt, 13" Silicone Coated, 12 Pairs - Pkg Qty 12

Item #: WBB344642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant