Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :T9F607382

MPN #: 31820GSU

Grip 16"W 3 Step Steel Rolling Ladder 20"D Top Step - 31820GSU

Product Description
3 STEP INDUSTRIAL STEEL ROLLING LADDER
Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 20" deep top step. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off.

PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width20 in
Height28
Weight Capacity450 lbs
Weight33 lbs
Height to Top Step/Platform2 ft 4 in
Top Step Depth20 in
Step Width16 in

Product Details

Assembly RequiredYes
TypeRolling Ladder
Number of Steps3
ColorGray
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialSteel
Manufacturers Part Number31820GSU
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes