x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 44.2 In., A42, Wrapped

V-Belt, 1/2 X 44.2 In., A42, Wrapped

Item #: WBB229825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.48 up to 73% OFF

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $8.40 ea.
  • Buy 5+ $7.80 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type A, Belt Number A42, Top Width 1/2", Nominal Outside Length 44.2", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

  • BELT NUMBER A42
  • NOMINAL OUTSIDE LENGTH INCHES 44-1/5
  • BELT TYPE A
  • BELT STYLE Wrapped
  • BRAND Browning
  • UPC 662289268146
  • RESISTS Oil and Heat
  • WIDTH INCHES 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 44.2 In., A42, Wrapped

V-Belt, 1/2 X 44.2 In., A42, Wrapped

Item #: WBB229825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant