x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 21/32 X 43 In., B40, Wrapped

V-Belt, 21/32 X 43 In., B40, Wrapped

Item #: WBB229700

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.08 up to 72% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type B, Belt Number B40, Top Width 21/32", Nominal Outside Length 43", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

  • BELT NUMBER B40
  • NOMINAL OUTSIDE LENGTH INCHES 43
  • BELT TYPE B
  • BELT STYLE Wrapped
  • BRAND Browning
  • UPC 662289168880
  • RESISTS Oil and Heat
  • WIDTH INCHES 2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 43 In., B40, Wrapped

V-Belt, 21/32 X 43 In., B40, Wrapped

Item #: WBB229700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant