x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 21/32 X 45 In., B42, Wrapped

V-Belt, 21/32 X 45 In., B42, Wrapped

Item #: WBB229135

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $12.00

Clearance Price: $8.72

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type B, Belt Number B42, Top Width 21/32", Nominal Outside Length 45", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

  • BELT NUMBER B42
  • NOMINAL OUTSIDE LENGTH INCHES 45
  • BELT TYPE B
  • BELT STYLE Wrapped
  • BRAND Browning
  • UPC 662289148868
  • RESISTS Oil and Heat
  • WIDTH INCHES 2/3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 23, 2013

    Good price on V-Belt
    Your review:
    When we saw the price on these V-belts we thought they might not be very good, but we bought some to try them out and were pleasantly surprised at the quality of them. They are a great value and we will be buying more of them to fit all of our equipment.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 45 In., B42, Wrapped

V-Belt, 21/32 X 45 In., B42, Wrapped

Item #: WBB229135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant