- Model ks60
- Gripper-front spun polyester pocketless butcher coat with knit cuffs
- Light blue
- The ultimate in clean-cut elegance on this one with a six-gripper front, knit cuff, and no side vents. Pocketless design
- 100% Polyester
- 6 Grippers (snaps)
- One piece, notched lapel
Red Kap® Gripper-Front Butcher Coat W/Knit Cuffs, Pocket-less, Spun Polyester, Light Blue, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | KS60 |
| Type | Butcher Coat |
| Closure Type | Gripper Front |
| Material | Polyester |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Gripper-Front Spun Polyester Pocket-less Butcher Coat W/Knit Cuffs |
| Color | Blue |
| Manufacturers Part Number | KS60LBRG3XL |
| Primary Use | Foodservice |
| Brand | Red Kap |