Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Red Kap

Model # :WBB1618423

MPN #: KS60NVRGXXL

Red Kap® Gripper-Front Butcher Coat W/Knit Cuffs, Pocket-less, Spun Polyester, Navy, 2XL

Product Description
Features:
  • Model ks60
  • Gripper-front spun polyester pocketless butcher coat with knit cuffs
  • Navy
  • The ultimate in clean-cut elegance on this one with a six-gripper front, knit cuff, and no side vents. Pocketless design
  • 100% Polyester
  • 6 Grippers (snaps)
  • One piece, notched lapel
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleKS60
TypeButcher Coat
Closure TypeGripper Front
MaterialPolyester
Front ClosureGripper-Front
GenderMen's
DescriptionGripper-Front Spun Polyester Pocket-less Butcher Coat W/Knit Cuffs
ColorBlue
Manufacturers Part NumberKS60NVRGXXL
Primary UseFoodservice
BrandRed Kap