- Model 4016
- Gripper-front butcher frock
- White
- Side vent openings
- Industrial laundry strength
- Six gripper front
- 1 Chest and 2 lower outside pockets
- One-piece, notched lapel
- 65% Polyester / 35% cotton twill
Red Kap Gripper-Front Butcher Frock W/Top & 2 Lower Outside Pockets, White, Poly/Cotton Twill, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | 4016 |
| Type | Butcher Frock |
| Material | 65% Polyester/35% Cotton Twill |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Gripper-Front Butcher Frock |
| Color | White |
| Manufacturers Part Number | 4016WHRGXXL |
| Number of Pockets | 3 |
| Primary Use | Foodservice |
| Brand | Red Kap |