x

Take 15% off your entire order!

Offer applied at checkout

Grit Heavy Duty Anti-Slip Tape - Black - 1"W

Grit Heavy Duty Anti-Slip Tape - Black - 1"W

Item #: WBB67815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.69 up to 15% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY GRIT ANTI-SLIP TAPES
Heavy Duty Anti Slip - Black 1" x 60'
Grit tapes create a high-traction surface to prevent slips and falls. Abrasive grain coated plastic film provides extra durability. Pressure-sensitive adhesive backing allows tape to be placed almost anywhere. Sold by 1 roll.

  • LENGTH FEET 60
  • WIDTH INCHES 1
  • COLOR FINISH Black
  • BRAND National Marker Company
  • CONSTRUCTION Abrasive Grain Coated Plastic
  • DESCRIPTION Grit Anti-Slip Tape
  • MANUFACTURERS PART NUMBER AGHD160
  • PACKAGE QUANTITY 1
  • STYLE Solid
  • TYPE Heavy Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grit Heavy Duty Anti-Slip Tape - Black - 1"W

Grit Heavy Duty Anti-Slip Tape - Black - 1"W

Item #: WBB67815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant