Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB67841

MPN #: AGT260O

Grit Anti-Slip Tape - Orange - 2"W

|
Questions & Answers (0)
PRICE
$52.95
Usually ships in 14 to 17 days
GENERAL PURPOSE ANTI-SLIP TAPES

Grit AntiSlip Tape - Orange , 720" L x 2"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.