x

Take 15% off your entire order!

Offer applied at checkout

Grit Anti-Slip Tape - White - 6"W

Grit Anti-Slip Tape - White - 6"W

Item #: WBB67903

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$304.84 up to 22% OFF

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GENERAL PURPOSE ANTI-SLIP TAPES

Grit AntiSlip Tape - White , 24" L x 6"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.

  • LENGTH FEET 2
  • WIDTH INCHES 6
  • COLOR FINISH White
  • BRAND National Marker Company
  • CONSTRUCTION Abrasive Grain Coated Plastic
  • DESCRIPTION Grit Anti-Slip Tape
  • MANUFACTURERS PART NUMBER AGT39W
  • PACKAGE QUANTITY 50
  • STYLE Solid
  • TYPE General Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grit Anti-Slip Tape - White - 6"W

Grit Anti-Slip Tape - White - 6"W

Item #: WBB67903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant