x

Take 15% off your entire order!

Offer applied at checkout

Grit Anti-Slip Tape - Yellow/Black - 2"W

Grit Anti-Slip Tape - Yellow/Black - 2"W

Item #: WBB67837

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.65 up to 13% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GENERAL PURPOSE ANTI-SLIP TAPES

Grit AntiSlip Tape - Yellow/Black , 720" L x 2"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.

  • LENGTH FEET 60
  • WIDTH INCHES 2
  • COLOR FINISH Black/Yellow
  • BRAND National Marker Company
  • CONSTRUCTION Abrasive Grain Coated Plastic
  • DESCRIPTION Grit Anti-Slip Tape
  • MANUFACTURERS PART NUMBER AGT260BY
  • PACKAGE QUANTITY 1
  • STYLE Striped
  • TYPE General Purpose
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 18, 2012

    Caution Tape
    Your review:
    The tape is very adhesive and the grit is like 80 grit sand paper. It works very well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grit Anti-Slip Tape - Yellow/Black - 2"W

Grit Anti-Slip Tape - Yellow/Black - 2"W

Item #: WBB67837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant