Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WB799054

MPN #: US028009

Grosfillex® US028009 Plastic Solid Shelving 36"W x 16"D x 70"H Capacity 200 lbs

Product Description
✓5 solid, non-adjustable shelves each hold up to 200 lbs. of evenly distributed weight ✓Easy assembly - no tools required ✓Made in the USA Grosfillex Plastic Shelving units offer additional storage space for your utility room, pantry, garage or closet.

Featuring 5 shelves to keep your items neat, organized and easily accessible, the unit is made from gray and black resin designed to resist rust, dents, stains and peeling. Non-adjustable for extra stability, each shelf holds up to 200 lbs. (evenly distributed) to support a variety of items from cans to books and more. The compact 36" wide design fits easily into small areas, perfect for maximizing corner space. Made in the USA, assembly does not require tools, and is 100% recyclable.

Features:

  • 5 solid, non-adjustable shelves for storing a variety of items
  • Each shelf holds up to 200 lbs. of evenly distributed weight
  • Easy assembly - no tools required
  • Optimize wall space
  • Create different shelf heights to accommodate larger items
  • Spill proof shelves
  • Easy to clean
  • 100% Recyclable
  • Made in the USA


Shelving, solid, resin, freestanding, utility, plastic, shelves, garage, laundry
PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth16 in
Height70 in
Weight22.2 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSolid
Shelf Capacity200 lbs
ColorGray
Number of Shelves5
MaterialPlastic
Manufacturers Part NumberUS028009
BrandGrosfillex