Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147745

MPN #: 1032TC

L.H.Dottie® Ground Screw w/ Thread Cutting Point, Hex Head, Phillips, #10-32 x 3/8", 100 Pack

Product Description
Ground Screws feature a leader point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for identification purposes.

Special Features:
  • Green For Quick Identification, Thread Forming Point
  • Material : Carbon Steel
For Use With:
  • Grounds Pigtails or Wire


PRICE
$10.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Trade Size3/8 in

Product Details

TypeGround Screw
MaterialSteel
Package Quantity100
Manufacturers Part Number1032TC
Fitting TypeThreaded
BrandL.H.Dottie