6-point contact design; Designed for quick & convenient dis-engagement of coupler from grease fittings under pressure. Hands Free Operation: Free up a hand with better control of the grease gun. Can be used on all profiles of Grease Fittings – SAE, DIN, BS, Metric. For use with manual, air & battery grease guns & grease pumps. No More Broken Jaws; No More Waste; No More Broken Grease Fittings; No More Mess
Groz 43456 Quick Disconnect Grease Coupler, 8000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Package Quantity | 1 |
| Description | Quick Disconnect Grease Coupler |
| Manufacturers Part Number | HC/21/N |
| Max PSI | 8,000 psi |
| Brand | Groz |