Groz 44052 Rotary Barrel Pump, Dual Direction, 3-piece Rigid Suction Tube, NBR Seals, 1-inch inlet
Write a Review
|
Questions & Answers (0)
Product Description
Dual Directional Operation, which allows the pump to both empty as well as refill containers. Pump Body is sturdy Cast Iron with precisely machined cast iron vanes for better draw. Fits 15 Gal to 55 Gal barrels; NBR Seals; Steel Discharge Spout. Comes complete with Suction Tube; 2" Cast Iron Bung Nut & discharge spout. Do Not use with: Water Based Media, Antifreeze, Solvents, Acids, Gasoline
PRICE
$81.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 - 55 Gallon Drums |
Product Details
| Flow Rate | 1.30 Gal/20 Turns gal/min |
| Type | Pumps & Accessories |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dual Directional |
| Manufacturers Part Number | GNB-25/3R/SPL |
| For Use With | Lubricating Oils, Diesel, Kerosene, Heating Oils , Motor Oils |
| Brand | Groz |