Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groz

Model # :WBB2290366

MPN #: RB/3H

Groz 44198 Rotary Booster Pump, 3:1

Product Description
Geared Rotary barrel pump with 3 times discharge per rotation. For every complete handle turn, the rotor turns 3 times. Ideal for use where volume fuel dispensing is needed, such as construction sites, workshop, aviation, farms, ranches, marine. Die Cast Aluminum construction with sintered gear driven die cast zinc rotor & vanes; Discharge through 5.5 feet of delivery hose with metal nozzle; Complete with a 3-pc threaded suction tube for use on 15 to 55 gallons drums. Can dispense a 55 Gallon drum in 3 minutes. Recommended Use: Gasoline, Diesel Fuel, Kerosene & Lubricating Oils up to SAE 30; DO NOT USE With Corrosive liquids, solvents, acids, alkalis.

PRICE
$225.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 - 55 Gallon Drums
Hose Length96 in

Product Details

Thread Type2" Bung
Flow Rate55 Gal / 3 min gal/min
TypePumps & Accessories
MaterialSteel
Package Quantity1
DescriptionRotary Booster Pump
Hose TypeFlexible
Manufacturers Part NumberRB/3H
BrandGroz