Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :T9FB3105096

MPN #: AJC-D7S-F2-V-0-191034

AJC® Gruber Power 58AGPS-HR1234FR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2

Product Description
  • AJC® replacement compatible with Gruber Power 58AGPS-HR1234FR Sealed Lead Acid Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Gruber Power

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.94 in
Width2.56 in
Height3.7 in

Product Details

TypeLead acid (non-spillable)
Voltage12 V
TerminalsF2
Amperage7 A
Compatible Part/Model NumberGruber Power 58AGPS-HR1234FR 7Ah 12V F2
BrandAJC Battery