Lind Equipment GSFB50 Low Voltage Fluorescent Explosion Proof Hand Lamp 12V Transformer 26W, 50' Cord
The GSFB590 is the low-voltage 12V version of the XP87B. This light uses fluorescent bulbs generating minimal heat, making these lamps ideal for use in confined spaces. These lights have Class 1 and 2 approvals, so they are versatile choices to use across a wide range of applications. Includes a 12V inline transformer and 50' 16/3 SOOW cord with grounded non-explosion proof plug. Not available in Canada.
Lind Equipment GSFB50 Low Volt. CFL Exp. Proof Hand Lamp, 12V Trans, 26W Quad Tube, 50' Cord w/Plug
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
This product will be restocked by Jan 27, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 50 ft |
Product Details
| Average Life | 480 hr |
| Color Temperature | 3000 K |
| Compatible Bulb Part/Model Number | XP 874B |
| Voltage | 120 V |
| Material | Dupont ZYTEL outer construction, tempered glass globe |
| Watts | 26 W |
| Package Quantity | 1 |
| Manufacturers Part Number | GSFB50 |
| Bulb Type | 26W quad-tube (included) |
| Lumens | 1800 |
| Brand | Lind Equipment |
Compliance & Certifications
| Certifications | Approvals: UL approved for Class I, Division 1, Groups C & D (light head only) |