Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :T9FB2238510

MPN #: 8007-M

GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, M

Product Description
GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, M

  • Wind/Water resistant nylon taffeta shell w/5oz. poly-fill quilted lining.
  • 2 inch reflecting tape with orange contrasting trim.
  • Thermal knit backing to provide extra comfort.
  • 100% polyester rib knit collar, cuff, bottom band (back only) and shoulder gussets.
  • Zipper front with two slash pockets at bottom.
PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2
Weight3 lbs
SizeM
Fits Chest Size23
Fits Waist Size23
Jacket Length26.5
Thickness0.24 MM mil

Product Details

Number of Pockets2
MaterialNylon Taffeta Shell
Front ClosureZipper
GenderMen's
Manufacturers Part Number8007-M
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantNo
BrandGSS Safety
TypeHigh Visibility Jacket
Reflective TapeYes
ClassANSI Class 3
ColorYellow
ThermalYes
Number of Inside Pockets1
StyleTwo Tone
InsulatedYes
Closure TypeZipper
High VisibilityYes
Package Quantity1
DescriptionQuilted Jacket
Lining MaterialPolyester