Features:
- Ultra-Cool microfiber polyester with black bottom
- Left breast pocket
- Size: 2XL/3XL
Weights & Dimensions
| Length | Regular |
| Weight | 1 lbs |
| Size | 2XL/3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | Hivis Ladies Safety Vest Class 2 |
| Gender | Women's |
| Manufacturers Part Number | 7803-2XL/3XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA107-2010 |