Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB677383

MPN #: 19-D334/L

PIP G-Tek® 3GX® CR Gloves Dyneema® Diamond Blend, Black Foam, 13 Gauge, L

Product Description
G-Tek® 3GX® Seamless Knit Dyneema® Diamond Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.

Features:
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Complies with FDA food handling requirements 21 CFR, Part 177
Liner Material: Dyneema® Diamond 2.0 Technology
With Dyneema® Diamond Technology cut resistance can be doubled compared to Dyneema® Continuous Filament Technology. The unmatched comfort level provides a cool, non-irritating sensation and feels like you are not even wearing gloves. But, the best feature of all, is the cost-effective and unmatched durability that stands up to laundering for long lasting value.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: Foam
Available in Nitrile, NeoFoam® and PVC, foam coating cell structure is designed to channel fluids away from the surface of the object helping improve grip in slightly oily/wet conditions. Secure grip in dry conditions. Oily/wet grip varies with density of cell structure.

ANSI Cut level: A3
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4443CX
Abrasion: 4
Cut (Coupe Test): 4
Tear: 4
Puncture: 3
Cut (TDM-100 Test): C
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$275.95

This product will be restocked by Aug 21, 2027

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripFoam Nitrile
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorBlack
ApplicationElectronics, Glass Cutting, Metal Handling, Food/ Meat Processing
SeriesG-Tek
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialDyneema Diamond, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part Number19-D334/L
Lining MaterialDyneema
Coating MaterialNitrile
Cut LevelA3
BrandPIP

Compliance & Certifications

EN 3884443CX
CertificationsEN 388: 4X42DX, ANSI Cut A4, Abrasion 4, Puncture 3, Tear 4