Guardair 75XTE012AA, 12" 75xt Alum Ext & Alloy Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
GuardAir 12" 75XT Alum Ext & Alloy Nozzle
12" 75XT Alum Ext & Alloy Nozzle
12" 75XT Alum Ext & Alloy Nozzle
PRICE
$36.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2IN |
| Extension Length | 12 in |
Product Details
| Material | Metal |
| Description | Extension With Xtra Thrust Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75XTE012AA |
| Extension Material | Aluminium |
| Nozzle Material | Zinc |
| Brand | Guardair Corporation |