Guardian Booth Pre-Assembled Guard Booth, 8'x10' Interior, Blue - Deluxe Model
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe Model: Prefabricated Guardian Booth for your security guard, parking attendant, or ticket salesperson. Manufactured from durable weather resistant aluminum, and insulated to keep you protected, comfortable, and dry all year round - safe, secure, and convenient! Here are some of the features: double layer of durable aluminum panels, filled with weather-resistant insulation, vinyl protective wrap to maintain brand-new appearance of booth, engineered for maximum natural lighting, large door opening with window, full-size 36" tall sliding windows on 3 sides, 4" Roof overhang all around, galvanized diamond floor plate on solid steel forkliftable base-frame, spacious interior with supreme 360° view, built-in desk with drawer, door knob with lock and key, breaker panel box - rated for 100 Amp, bright ceiling light for nighttime, two 110V outlets, light switch, baseboard heaters, built-in A/C unit, and outside LED spotlights. Booth will be delivered assembled and ready to use - as you see them in the photos. Moderate weight - heavy enough for stability, light enough to relocate as needed.
NOTE: Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.
NOTE: Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.
PROMOTIONAL PRICE
$23,799.00was $27999.00
Save $4200.00 (15%)
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8' 6" ft |
| Depth | 12 ft |
| Inside Width | 7' 6" ft |
| Inside Depth | 10 ft |
| Weight | 1200 lbs |
| Outside Peak Height | 7' 6" ft |
| Door Dimensions | 2' 8" |
| Inside Peak Height | 7'2" ft |
| Window Dimensions | 3' |
Product Details
| Assembly Required | No |
| Type | Deluxe |
| Color | Blue |
| Door Type | Swing |
| Roof Material | Sandwich Panel |
| Floor Material | Aluminum Diamond Plate |
| Capacity | 5-6 |
| Manufacturers Part Number | 8X10DM |
| Wall Material | Insulated Aluminum |
| Windows | 3 Sliding |
| Brand | Guardian Booth |
Warranty
| Warranty | 1 yr |