Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3198724

MPN #: 3711173

Guardian® Seraph Construction Harness With Waist Pad, Tongue Buckle Legs, 3 D-Rings, M-L

Product Description
Functionality, durability, and reliability that's comfortable on your body, and your bottom line. The Seraph Full Body Harness is designed with all the necessities to make those long days in grueling environments more functional and safe. The Guardian® Seraph Harness has you covered at height, so you can focus on the task ahead.

Features:
  • Slotted SRL Adapter provides an easy connection point for SRLs that mitigates sag and keeps your Dorsal D-Ring free
  • Dual Auto-Resetting Lanyards Keepers provide an easy, convenient and re-usable method to stow unused connector legs
  • Durable Waist Pad w/ removable belt allows users to integrate their tool bags while providing all-day support and comfort
  • Soft and breathable shoulder pad for added all-day comfort
  • Protective Label Cover to ensure labels stay clean, legible and in-tact
  • Zinc-Plated steel hardware for added durability
  • Side D-Rings for hands-free work positioning


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity100-420 lbs
SizeM/L

Product Details

TypeBody Harness
BeltYes
PaddingYes
Ring TypeD-Ring
ColorBlack/Yellow
SeriesSeraph Harness
For Use WithWork Positioning, Fall Arrest, Rescue, Confined Space, Construction, Climbing
Side D RingYes
Padding LocationShoulder, Waist
Leg Connection TypeTongue Buckle
Chest Connection TypePass-Through
Back D-RingYes
MaterialPolyester/Zinc-Plated Steel/Nylon
DescriptionFull Body Harness
Package Quantity1
D-RingBack, Side
Manufacturers Part Number3711173
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910.140 & 1926.502, ANSI Z359.11