The Series 3 full-body harness is an advanced and effective harness solution, and is ideal for construction, roofing, contracting, general industry, and much more. Series 3 harnesses feature durable water-repellant, contrasting core webbing that makes any damage easy to see, greatly improving the inspection. process. Webbing ends are folded and stitched with rubber tabs for durability, and rubber web keepers prevent loose straps from interfering with your work. Dual lanyard keepers safely store unused lanyard legs, and the spring torso adjusters make fitting the harness fast and precise. Fully removable shoulder padding and optional waist pad also offer added comfort for long days on the job. Available with or without side D-rings, and with quick-connect, pass-through, or tongue-and-grommet buckles. See complete parts list for more information.
Guardian Series 3 Harness With Waist Pad, Tie Back Legs, 3 D-Rings, XL-XXL
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$139.95was $165.95
Save $26.00 (16%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight Capacity | 130-420 lbs |
| Weight | 5 lbs |
| Size | XL/XXL |
Product Details
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Waist |
| Chest Connection Type | Pass-Through |
| Material | Polyester, Galvanized Steel |
| Manufacturers Part Number | 37194 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | Guardian |
| Type | Construction Harness, General Industry Harness |
| Belt | Yes |
| Color | Yellow |
| Series | Series 3 |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Series 3 Harness |
| Torso Adjustment | Spring-Loaded |