Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

Item #: WBB1038837

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.70 up to 43% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH® Foam Rubber Cutter Blades, 8" Blade

BOSCH® Foam Rubber Cutter Blades, 8" Blade

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Foam Rubber Cutter Blades, 3" Blade, Used On Model 1575A

BOSCH® Foam Rubber Cutter Blades, 3" Blade, Used On Model 1575A

BOSCH® Foam Rubber Cutter Blades, 12"Dia,

BOSCH® Foam Rubber Cutter Blades, 12"Dia,

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Guide For Foam Rubber Cutters, 2608135020, 5" Blade, 1-Piece

BOSCH® Guide For Foam Rubber Cutters, 2608135020, 5" Blade, 1-Piece

BOSCH® Foam Rubber Cutter Footplate, 2608000908, 1-Piece,

BOSCH® Foam Rubber Cutter Footplate, 2608000908, 1-Piece,

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light

Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light

Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light

Free Shipping

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

DeWALT® DWE402 4-1/2" (115mm) Small Angle Grinder

Free Shipping

Palmgren 9670101 Bench Grinder Pedestal Stand

Palmgren 9670101 Bench Grinder Pedestal Stand

Free Shipping

Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories

Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories

Free Shipping

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

Free Shipping

Bosch Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

This Guide if for Bosch Foam Rubber Cutters.

Weights & Dimensions

  • Size 8 in

Product Details

  • For Use With BOSCH® 1575A Foam Rubber Cutter
  • Brand Bosch
  • Package Quantity 1
  • Description Guide
  • Manufacturers Part Number 2608135021
  • Compatible Part/Model Number 1575A
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JORGE

    Date: February 18, 2021

    .
    Your review:
    .
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

Item #: WBB1038837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant