SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

Item #: WBB604674

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Large, G470-064

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Large, G470-064

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Medium, G470-063

OccuNomix Gulfport Mechanic's Gloves 1-Pair, Medium, G470-063

OccuNomix Gulfport Mechanic's Gloves 1-Pair, 2XL, G470-066

OccuNomix Gulfport Mechanic's Gloves 1-Pair, 2XL, G470-066

Ergodyne® ProFlex® 710 Heavy-Duty Utility Glove, Black, Medium, 17043

Ergodyne® ProFlex® 710 Heavy-Duty Utility Glove, Black, Medium, 17043

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, Large, 17174

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, Large, 17174

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, XL, 17175

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, XL, 17175

Ergodyne® ProFlex®710 Heavy-Duty Utility Glove, Black, Large, 17044

Ergodyne® ProFlex®710 Heavy-Duty Utility Glove, Black, Large, 17044

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Large, 17234

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Large, 17234

Ergodyne® ProFlex®  812 Standard Utility Glove, Black, Medium, 17173

Ergodyne® ProFlex® 812 Standard Utility Glove, Black, Medium, 17173

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, Medium, 17233

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

GSS Safety 1501 Multi-Purpose Class 2 Two Tone Mesh Zipper 6 Pockets Vest, Lime, XL

GSS Safety 1501 Multi-Purpose Class 2 Two Tone Mesh Zipper 6 Pockets Vest, Lime, XL

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Free Shipping

Gulfport™ Mechanic's Gloves, 1-Pair, XL

Features:
  • Amara palm and fingers provide anti-slip grip
  • Two way stretch padded material at back of hand
  • Reinforced thumb/index web area increases wear life Optimal Use: Mechanics, technicians, road crew & contractors

Weights & Dimensions

  • Thickness 0.7 mil
  • Size XL

Product Details

  • Lining Material Unlined
  • Description Gulfport™ Mechanic's Gloves
  • Finger Style Amara Anti-Slip Grip
  • Palm Material Amara Anti-Slip Grip
  • Type Mechanic's Gloves
  • Closure Type Touch Fasteners Closure
  • Brand OccuNomix
  • Package Quantity 1 Pair
  • Material Synthetic Leather Palm, Stretch Padded Back
  • Manufacturers Part Number G470-065
  • Color Family Black
  • Cuff Style Elastic Knitwrist
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

Item #: WBB604674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065
    OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065
    OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065
    OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065
    OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant