Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Item #: WBB1806526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$282.05 up to 16% OFF

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

simplehuman® Brushed Stainless Steel Profile Step Can, 2-3/5 Gallon

simplehuman® Brushed Stainless Steel Profile Step Can, 2-3/5 Gallon

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 3' x 5' Charcoal

NoTrax® Aqua-Trap® Entrance Mat 3/8" Thick 3' x 5' Charcoal

NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

NoTrax® T35 Water Master™ Entrance Mat 3/8" Thick 4' x 6' Slate Blue

NoTrax® T29 Ridge Scraper™ Entrance Mat 1/4" Thick 3' x 5' Black

NoTrax® T29 Ridge Scraper™ Entrance Mat 1/4" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 5' Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 3' x 10' Midnight

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 2' x 2-5/8' Black

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® T39 Bristol Ridge™ Entrance Mat 3/8" Thick 2' x 3' Midnight

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

NoTrax® Chevron Indoor Entrance Mat 5/16" Thick 3' x 5' Charcoal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax Guzzler 3/8" Thick Entrance Floor Mat, 3' x 10' Charcoal

Guzzler is part of the AquaTRU™ series of entrance mats that offer truer size options for a better value. Intended for use in medium to heavy traffic areas, the raised, crushproof waffle design of Guzzler™ aggressively scrapes and cleans, while the rubber-edged perimeter entraps dirt and moisture for superior water and soil control. Molded rubber "cleats" on the underside of the mat grip the underlying surface minimizing mat movement. One year against manufacturers defects.

Weights & Dimensions

  • Width 3 ft
  • Length 10 ft
  • Thickness 3/8 in
  • Weight 20.00 lbs

Product Details

  • Pattern Waffle
  • Traffic Waffle
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene Fiber
  • Border Color Family Black
  • Brand NoTrax
  • Series Guzzler™
  • Manufacturers Part Number 166S0310CH
  • Color Family Black
  • Backing Material Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal

Item #: WBB1806526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal
    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal
    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal
    NoTrax® Guzzler™ Entrance Mat 3/8" Thick 3' x 10' Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant