Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :T9FB1876359

MPN #: GW1

SMT GW1 Guide Wheel Bearing, Double Shielded, OD 19.58 mm, Bore 4.762 / 4.754 mm, Metric

Product Description
SMT Guide Wheel Bearings work as linear motion components to help providing smooth linear motion. The outer rings of SMT bearings engage either with protruded or concaved V-shape track rails. They are made of AISI 52100 bearing steel or SUS 440C stainless steel for corrosion resistance. Since their internal design is same as double row angular contact ball bearings, they are capable of supporting radial, axial or moment loads.

PRICE
$20.25

Min. purchase quantity is 3
3
3
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.31 in
Bore Diameter4.762 / 4.754 in
Static Load Rating1110 N
Dimension Y0.27 in
Axial Clearance Under 2.5 Kg0.015 to 0.051
Bottom Diameter15.875 in
Outer Diameter0.771 in
Diameter19.58 mm
Dimension X0.5 in

Product Details

Cage MaterialNylon 66
Dynamic Load Rating (N)2180
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 266°F
Max Shaft Fillet Corner Radius0.5
Contact Angle30
Manufacturers Part NumberGW1
Grease RPM26000 rpm
BrandSMT