Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876347

MPN #: GW4X

SMT GW4X Guide Wheel Bearing, Double Sealed, OD 59.94 mm, Bore 15.000 / 14.992 mm, Metric

Product Description
SMT Guide Wheel Bearings work as linear motion components to help providing smooth linear motion. The outer rings of SMT bearings engage either with protruded or concaved V-shape track rails. They are made of AISI 52100 bearing steel or SUS 440C stainless steel for corrosion resistance. Since their internal design is same as double row angular contact ball bearings, they are capable of supporting radial, axial or moment loads.

PRICE
$43.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.75 in
Bore Diameter15.000 / 14.992 in
Static Load Rating7900 N
Dimension Y0.2 in
Axial Clearance Under 2.5 Kg0.025 to 0.076
Bottom Diameter50.8 in
Outer Diameter2.36 in
Diameter59.94 mm
Dimension X0.89 in

Product Details

Cage MaterialNylon 66
Dynamic Load Rating (N)12800
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 212°F
Max Shaft Fillet Corner Radius0.6
Contact Angle30
Manufacturers Part NumberGW4X
Grease RPM8000 rpm
BrandSMT