Out of Stock

Product Information
Customer Review
Product Q&A
AJC® Gyneco 138 Thermal Cautery System 6V 10Ah Medical Battery
Features:
Features:
- AJC® Brand replacement compatible with a Gyneco 138 Thermal Cautery System Medical Battery
- Voltage: 6 (6 Volts)
- Capacity: 10Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 21 inches
- Height: 3.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Gyneco.
Product Details
- Voltage 6 V
- Terminals F1
- Amperage 10 A
- Compatible Part/Model Number GYNECO-138 THERMAL CAUTERY SYSTEM
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Warranty 1 yr
- Manufacturers Part Number AJC-C10S-A-1-100039
Weights & Dimensions
- Width 2 in
- Length 5.9 in
- Height 3.7 in
- Weight 3.4 lbs
Customer Review
Product Q & A
There are no questions for this product.

AJC® Gyneco 138 Thermal Cautery System 6V 10Ah Medical Battery
$22.25
- Product Information
- Customer Review
- Product Q&A